Abbotsford
stnl3pnl1ls2w35k

STANPRO 1 ft x 4 ft 45W 120-277V 3500K 4950LM L3PNL Series Recessed LED IC Panel, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:L3PNL-1LS2-W/35K

Description

L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications.

Specifications

Brand Name Stanpro Item Name Recessed LED Panel Light
Type LED Panel Recessed Voltage Rating 120 - 347 V, 0 - 10 V Dimming
Fixture Wattage 42 W Series L3PNL
Beam Angle 120° Color Temperature 3000 K
Lumens 3511 lm Dimensions 4 x 1 ft
Special Features Integrated Earthquake Clip, <3 Macadam Steps Application Indoor use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok