Abbotsford
cawledsm4dbnac

CANARM LED-SM4D/BN/A-C LED MOD 4in RCS/ BOX MNTBRU NKL

Inventory
Unavailable for order
Manufacturer:CANARM
Manufacturer #:LED-SM4D/BN/A-C

Description

Surface mount LED retrofit disk light. Dimmable lamping with E26 adaptable lamp base and quick connectors.

Specifications

Brand Name Canarm Item Name LED Retrofit Disk Light
Type Dimmable Lamp Type LED
Lamp Wattage 12 W Lamp Base E26
Number of Lamps 1 Recessed Trim Type 4 in
Average Life 50000 hr Light Color Warm White
Color Temperature 3000 K Lens Type Frosted Diffuser
Lumens 900 lm Mounting Type Recessed or Flush
Housing Finish Brushed Nickel Trim Dimensions 5.9 in W x 5.9 in D x 1.26 in H
Standards cETLus Listed

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok