Abbotsford
dalsmpnl6wh

DALS LIGHTING SM-PNL6WH 6-inch Smart RGB+CCT Recessed Panel Light

Price $58.05 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:SM-PNL6WH

Description

This new smart LED panel light will be a great addition to any project. The sleek and minimal construction allows for the easiest of installations with the added bonus of a wide range of colors and settings made possible by the DALS Connect App™.The maximum number of smart lights per installation varies based on your network specifications.Note:Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app.For indoor use only, this product is not meant for outdoor applications, including soffits.

Specifications

Brand Name DALS Lighting Item Name Recessed LED Panel Light
Type Smart Voltage Rating 120 V
Lamp Type LED Ceiling Opening 6-1/4 in
Lamp Wattage 15 W Recessed Trim Type 6 in Round
Average Life 50000 hr Color Temperature 2700 - 6500 K
Color Rendering Index (CRI) 80 Lumens 1000 lm
Mounting Type Recessed Housing Finish White
Dimensions 6-7/8 in dia x 3/4 in H For Use With Google Assistant and Amazon Alexa
Includes Junction Box with Integrated Driver Standards cETLus Listed, IC, Energy Star, Air-Tight Certified as per ASTM E283-04, JA8 Certified
Application Indoor use UPC 775902017189

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok