das2030r120v

LIGHTHEADED LIGHTING 13.11 inch x 4.48 inch 50W 120V 4.50 inch Ceiling Cutout MR16 Halogen Trimmed Round Remodel Housing Pot

In Stock
Price $58.59 / EA Eco fees: $0.15
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-030-r-m-120

Description

Designed for 50W GU10 halogen 120V lamp. GU10-LED lamp rated for 15W (max.). Designed for typical 5/8" drywall applications. 18 Ga. galvanized steel junction box. Over lamping protection. Approved for branch circuit wiring. Housing can is 18 GA. aluminum with a black powder coated paint finish.

Specifications

Brand Name Lighthead Lighting Item Name 4 in Round Non-IC Potlight Housing
Type Remodel Voltage Rating 120 V
Ceiling Opening 4-1/2 in Lamp Type MR16 LED with Magnetic Transformer
Housing Material 18 ga Aluminum Lamp Wattage 15/50 W
Height 5-1/8 in Depth 13-1/8 in
Color Black Standards cETLus Listed

Packages

8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok