Abbotsford
das2182t01bro40308010

LIGHTHEADED LIGHTING 2-182-T-01-BRO40-30-8010 4 in Recessed Downlight Trim Flare Wall Wash, Round, 40° Beam

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-182-T-01-BRO40-30-8010

Description

Round trim cab be utilizes bridgelux LED. Die-cast aluminium fixture. Powder coated trim ring finishes. Ideal spacing 30 inch on center and 24 inch away from the wall. Trim clips designed for 5/8 inch ceiling thickness. L70 at 50000 hours.

Specifications

Brand Name Lighthead Lighting Item Name 4 in Recessed Downlight Trim
Type Flare Wall Wash, Round, 40° Beam Lamp Type 3000K, 80 CRI, 1000 lm LED
Ceiling Opening 4-1/2 in Housing Material Die Cast Aluminum
Series 2-182-T Lamp Wattage 9 W
Standards ETL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok