Abbotsford
das2120t01whobro40308010

LIGHTHEADED LIGHTING 2-120-T-01-WHO-BRO40-30- LED Trim 1000 lm 3000 K Direct Light Outlet, Symmetric, Non-Dimmable, Round, Non-Adjustable Matte White

Price $136.67 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-120-T-01-WHO-BRO40-30-

Description

Aurora BRO Trim with white open reflector. Die-cast aluminium fixture. Powder coated and plated trim ring finishes. Clear lens standard. Trim clips designed for 5/8 inch ceiling thickness. Accepts up to 2 media. For use with Bridgelux LED.

Specifications

Brand Name Lighthead Lighting Item Name LED Trim
Type Direct Light Outlet, Symmetric, Non-Dimmable, Round, Non-Adjustable Lamp Type LED
Lamp Wattage 12 W Color Temperature 3000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lumens 1000 lm Mounting Type Ceiling
Housing Finish Matte White Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok