LIGHTHEADED LIGHTING 2-235-MR11-01-SAS Mini Deep Aurora Reflector Trim
Description
Mini Deep Aurora offers a variety of reflector, trim, and color temperature combinations to marry well with the larger-aperture Aurora family. This sturdy die-cast trim comes in two beam spreads for precision focal lighting. The Mini Deep Aurora LED is a high quality die cast trim with a deep aluminum reflector and a single high output LED.
Specifications
Brand Name | Lighthead Lighting | Sub Brand | Mini Deep Aurora |
Item Name | Reflector Trim | Lamp Type | MR11 Halogen |
Ceiling Opening | 2-1/4 in | Housing Material | Die-Cast Aluminum |
Series | 2-235 | Mounting Type | Ceiling |
Standards | cETLus Listed | Application | For Damp Location |
Packages
1 - UNIT - 1 |