Abbotsford
dasd4bfrt3c120277

LIGHTHEADED LIGHTING D4B-F-R-T-3-C-120/277 4 in Recessed Housing 120/277 V, Round, Non-Insulated, Trimmed, Non-IC

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:D4B-F-R-T-3-C-120/277

Description

The D4B-F-R series is designed for non insulated ceilings. A unique design allows installation of very shallow plenums as low as 4 inch (when used with a shallow cover. A black powder coated 20 gallon base plate is designed for bidirectional mounting of hanger bars. Galvanized steel junction box with multiple KO for easy wiring entry. The housing series is approved for branch circuit wiring. For use with BRO series LED. 45°C operating temperature. 16 inch hanger bars standard. 5-junction box knock outs.

Specifications

Brand Name Lighthead Lighting Item Name 4 in Recessed Housing
Type Round, Non-Insulated, Trimmed, Non-IC Voltage Rating 120 - 277 VAC
Lamp Type 1000 lm LED Ceiling Opening 4-1/2 in
Housing Material Steel Series D4B-F-R
Lamp Wattage 9 W Standards ETL Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok