Abbotsford
elt22fpl1led4000l347v35k

ELITE LIGHTING 2 ft x 2 ft 50W 347V 3500K 4000LM FPL1-LED Series Flat Bed Panel, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:22FPL1LED4000DIM1034735K

Description

The FPL1-LED flat led panel are DLC Listed, delivers high Lumen of exceptional 85+ CRI light while achieving about 100 lumens per watt. It has 0-10V dimming, which is perfect for new construction applications or retrofitting existing fluorescent troffer fixtures with recessed installation,widely used in office spaces, major retail stores, education,government, healthcare, and hospitality

Specifications

Brand Name Elite Lighting Item Name Flat Panel
Type Architectural, Fully Luminous Voltage Rating 347 V, 0 - 10 V Dimming
Fixture Wattage 39 W Lamp Type LED
Housing Material 20 ga Cold Rolled Steel Series 22-FPL1-LED
Average Life 83000 hr Color Temperature 3500 K
Color Rendering Index (CRI) 85 Lumens 4000 lm Nominal, 4392 Delivered
Mounting Type Recessed Housing Finish 93% Reflective White Coated
Dimensions 2 ft L x 2 ft W x 3.1 in D Standards cULus Listed, DLC Compliant, California Title 24 Compliant, In Accordance with IES LM79-08, LM80 and TM-30, TM-21
Application For Commercial Office Space, Retail Merchandising, Educational, and Healthcare Facilities

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok