Abbotsford
elthhj6led2000ldim10md35

ELITE LIGHTING 6 inch 2000L 3500K Architectural High Lumen Retrofit Dimmable LED Downlight

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:HHJ6-LED-2000L-DIM10-120

Description

Description: 6" LED dedicated Architectural New Construction Downlight with integral LED heat management casting and driver (installed on junction box). ELITE's eco-friendly MAXILUME LED system is Energy Star and California Title 24 compliant and features 70% lumen maintenance at 50,000 hours of life. Our lighting adds comfort to any environment while using 50% less energy than the common CFL downlight. Features: MAXILUME LED Retrofit luminaires are ideally suited for use in hospitality, health care, commercial, academic institutions, retail and other architectural applications. Our retrofit was designed to replace the existing electrical components found in traditional Incandescent or CFL downlights with energy efficient LED technology. Optics: MAXILUME LED Optilux technology combines unmatched performance with visual comfort. Spun 0.05" thick 1-step anodized reflector has been designed to gather the light scattered by the LED chip and shape it into functional beams that minimize brightness and glare, while eliminating lamp image. Reflector offers a 45-55 degree cutoff and smooth frost Solite diffuser distributes light even throughout the workplace in 3 different distribution; Wide(WD), Medium(MD) and Narrow(ND). Performance Operating system delivers 900, 1200, 2000, 3000 & 4000 lumens. All MAXILUME LED luminaires are rated at 85+ and 90+ CRI, and are binned to within 4 MacAdam ellipses. Elite's highly selective LED chips produce zero ultraviolet and virtually no infrared light. All LED luminaires are rated and tested to LM-79 and LM-80 standards by an independent laboratory. Thermal Management System: Using a proprietary cooLED Advanced Thermodynamic Design, Die-cast aluminum housing and heat management system are engineered for extremely long life and service period. Heat sink is attached to top of reflector. The LED light engine is attached to the die-cast heat sink and is easily replaceable and upgradable. Our die-cast system pulls the heat form the LED chip, allowing continued cool operation for years. Life tests have shown the MAXILUME light engine output will be maintained at 70% of initial at 50,000hrs of operation. Dimmable: The MAXILUME LED system can be order for a full range of dimming down to 1% of initial light output with a 0-10V dimmer when ordered with the following options (DIM10-120, DIM10-277). Fixtures can be shipped with a Lutron Hi-lume A series driver which can be dimmed with Lutron Dimming Systems when ordered with the following options (LUTH-120, LUTH-277). Consult factory for details. LED Driver/Junction Box: The LED driver is rated for 50 to 60Hz at 120V/277V input, produces less than 20%THD, and has a power factor between 90% and 100% and is thermally protected for additional safety. MAXILUME's LED driver is installed on the junction box cover so it may be serviced from below the ceiling. UL Listed for through-branch circuit wiring, provided with four ½" knockouts, one ¾" knockout and four Romex knockouts with true pryout slots and strain clamps. Designed for straight through conduit runs. Mounting: Our retrofit is designed to install into an existing downlights mounting frame and convert them into energy efficient LED downlights. Flex is designed to attach into existing junction box. Additional brackets are available for up to 2-1/2" ceiling thickness. Installation: The installation time is less than 10 minutes. Listing: c-UL-us / c-ETL-us - listed for Damp location. c-UL-us / c-ETL-us - listed for feed Through Wiring. LM79 / LM80 U.S Patent No. - D685,118S

Specifications

Brand Name Elite Lighting Item Name LED Downlight
Type Dimmable, Retrofit Voltage Rating 120 - 277 V
Fixture Wattage 32 W Lamp Type LED
Ceiling Opening 6-3/4 in Housing Material Die-Cast Aluminum
Series HHJ6 Amperage Rating 266 mA/115 mA
Average Life 50000 hr Lens Type Diffused
Lumens 2000 lm Dimensions 7-3/8 in OD x 5-3/4 in H
Special Features 6-1/8 in Aperture, 50/60 Hz Frequency, > 0.9 Power Factor Standards cULus/cETLus Listed for Damp Location
Application Ideally Suited for Use In Hospitality, Health Care, Commercial, Institutions, Retail and Other Architectural Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok