Abbotsford
eltled3ic6w120vdimat

ELITE LIGHTING LED-3-IC-6W-120V-DIM-AT 3” 6W 120V LED Dedicated Architectural New Construction IC Housing with Dimming Driver Air-Shut

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:LED-3-IC-6W-120V-DIM-AT

Description

3” LED dedicated Architectural New Construction IC housing with the driver installed on the junction box. Designed for new construction installations and suitable for usein insulation covered ceilings. The excellent color rendering index of 85+ and realistic color temperature ranging from 27K to 50K confirms that the Elite LED luminairesare ideally suited for use in hospitality, health care, commercial, retail and residential applications. Consuming 6 watts and producing over 350 usable lumens, the lightingis smooth and comfortable while using nearly 80% less energy than the equivalent 25W PAR36. Plus, the eco-friendly Elite Lighting LED system features 70% lumenmaintenance at 50,000 hours life.

Specifications

Brand Name Elite Lighting Item Name LED Recessed Housing
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Lamp Type LED Lamp Wattage 6 W
Recessed Trim Type 3 in Ballast Type Electronic Transformer
Housing Finish Matte White Dimensions 199 mm W
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok