Abbotsford
eltrel437700ldimtr30kwwh

ELITE LIGHTING 4 inch 120V 3000K 700LM REL437 Series Economy LED Retrofit Lighting Module, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:REL437700LDIMTR30K90WWH

Description

The Elite REL437 has been engineered for New Construction, Remodel and Retrofit applications for 4 inch downlights. Dedicated housings install the same way as our standard incandescent downlights. Over 1100 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 50W BR20 and 25% less than the common 18W CFL. Plus the Elite REL437 features 50,000hrs of life, and California Title-24 compliance.

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Lighting Module
Type Dimmable, Economy Voltage Rating 120 V Input
Lamp Type LED Housing Material Die-Cast Aluminum
Lamp Wattage 10 W Recessed Trim Type Baffle
Average Life 50000 hr Color Temperature 30000 K
Color Rendering Index (CRI) 90 Lumens 700 lm
Housing Finish Warm White Dimensions 4.49 in W x 2.9 in H
For Use With 4 in Recessed Downlight Housings Standards cULus Listed, RoHS Compliant, Energy Star, California Title 24
Application For New Construction, Remodel and Retrofit Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok