ELITE LIGHTING 4 inch 10W 120V 4000K 700LM REL437 Series Economy LED Retrofit Lighting Module, White
Description
The Elite REL437 has been engineered for New Construction, Remodel and Retrofit applications for 4 inch downlights. Dedicated housings install the same way as our standard incandescent downlights. Over 1100 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 50W BR20 and 25% less than the common 18W CFL. Plus the Elite REL437 features 50,000hrs of life, and California Title-24 compliance.
Specifications
Brand Name | Elite Lighting | Item Name | LED Retrofit Lighting Module |
Type | Economy | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Series | REL437 |
Lamp Base | GU24 | Beam Angle | 45° |
Recessed Trim Type | 4 in Baffle | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 90 |
Lumens | 700 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 4.9 in dia x 2.9 in H |
Standards | cULus Listed, RoHS Compliant, IECC, LM97/LM80, California Title 24 | Application | For New Construction, Remodel and Retrofit Applications for 4 in Downlights |
Packages
1 - UNIT - 1 |