Abbotsford
eltrel437btsnsn

ELITE LIGHTING 4 inch Baffle Insert for REL437 Series, Satin NIckel

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:REL437-BT-SN-SN

Description

4" Baffle Insert for REL437 Series, Satin NIckel.

Specifications

Brand Name Elite Lighting Item Name Baffle Trim
Type Bottom For Use With REL437 4 in Economy LED Retrofit Lighting Module
UPC 848070082157

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok