Abbotsford
eltrl43127wwh

ELITE LIGHTING 4-inch 120V 650LM 2700K LED Retrofit Die-Cast Aluminum Lensed Baffle, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL431650L12027K

Description

The RL431 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL431 LED retrofit meet all new mandatory California Title 24 requirements.The Elite RL431 LED Module has been engineered for new constructions to meet Title-24’s ‘No Edison Socket” mandate. The Elite LED Module system works in our dedicated (LD4IC-AT, LD4-AT, LD4R-AT) housings and our existing 4” incandescent housings (or standard B4IC-AT, B4-AT and B4R-AT) but is also suitable for use in most 4”recessed downlight housings in the market.

Specifications

Brand Name Elite Lighting Item Name LED Recessed Light
Type Dimmable, Direct Light Outlet, Symmetric Lamp Type LED
Color Temperature 2700 K Lumens 650 lm
Mounting Type Ceiling Housing Finish White
Includes 4 in Trim

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok