ELITE LIGHTING 4-inch 550LM RL455 Series Round Indirect Slim LED, White
Description
4 inch round regressed slim LED luminaire engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Regressed lens delivers smooth, even comfortable illumination. Recessed housing not required for insulated ceilings. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Specifications
Brand Name | Elite Lighting | Item Name | Regressed Slim LED Fixture |
Type | Dim to Warm Technology, Dimmable Triac, IC | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Series | RL455 |
Recessed Trim Type | 4 in Round | Average Life | 50000 hr |
Color Temperature | 3 - 2200 K | Color Rendering Index (CRI) | 90 |
Lumens | 500 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 4-3/4 in dia x 1-5/8 in H |
Application | For Retrofit Applications |
Packages
1 - UNIT - 1 |