Abbotsford
eltrl455550l3kwh

ELITE LIGHTING 4-inch 12W 120V 3000K 550LM RL455 Series Dimmable Round Regressed Slim LED Wafer, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL455550LDIMTR12030KMW

Description

The Elite 4" round regressed slim LED fixture with integral LEDs and factory installed external driver inside the junction box is ideal for retrofit applications. With 500 lumens, the lighting is evenly distributed, while consuming 75% less energy than the equivalent incandescent fixture. With one driver required for each fixture, it has a PF0.95, and allows a maximum number of 12 fixtures per standard 150 LED dimmer.

Specifications

Brand Name Elite Lighting Item Name Regressed Slim LED Fixture
Type Dimmable Triac, IC Voltage Rating 120 V
Fixture Wattage 9 W Lamp Type LED
Housing Material Die-Cast Aluminum Series RL455
Recessed Trim Type 4 in Round Indirect Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 550 lm Mounting Type Recessed
Housing Finish White Dimensions 4-3/4 in dia x 1-5/8 in H
Standards California Title 24 Listed Application For New Construction, Remodel or Retrofit, Damp Locations

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok