ELITE LIGHTING 4-inch 12W 120V 3000K 550LM RL456 Series Square Indirect Slim LED, White
Description
Square 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF
Specifications
Brand Name | Elite Lighting | Item Name | LED Retrofit Lighting Module |
Type | Square, Regressed, Triac Dimming | Voltage Rating | 120 V |
Fixture Wattage | 12 W | Ceiling Opening | 4 in |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 550 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 4 in dia x 1-5/8 in H | Standards | IC Rated, TUV Approved |
Packages
1 - UNIT - 1 |