Abbotsford
eltrl473700lselectcctwh

ELITE LIGHTING 4-Inch 700LM RL473 Series Recessed Gimbal with Optic, White

Price $37.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:RL473700L27K3K35K4K5KWH

Description

A high performance 4” LED luminaire, engineered for New Construction,Remodel or Retrofit to accommodate insulated or dropped ceiling installations.It is easily installed and is supplied with a remote driver. Its small aperture andshallow depth make it an ideal choice for unlimited applications.• The LED slim disk is IC-Rated and Air-Tight ready and may be in direct contactwith insulation.• Can be installed in applications with plenum clearance.• LED Slim disk may be installed in dry wall or suspended ceilings.• 90 CRI standard.• Flicker-free 120V forward-phase triac dimming down to 5%.• Energy-Star, JA8 compliant.• Even illumination of luminaire is achieved by utilizing patent-pending opticsalong with edge lit technology of LEDs.• Aluminum die-cast body and trim.• Estimated life output of 70% at 50,000 hours of life requiring virtually nomaintenance.• Ideal for applications where ceiling or top access is not available to servicethese luminaires.• Ideal for applications where traditional recessed downlights may not be usedbecause of limited plenum space.

Specifications

Brand Name Elite Lighting Item Name LED Recessed Fixture with Optic
Type Adjustable, IC, Triac Dimmable, High Performance Voltage Rating 120 V
Fixture Wattage 8.9 W Lamp Type LED
Housing Material Cast Aluminum Series RL473
Beam Angle 90° Recessed Trim Type 4 in Round Gimbal
Average Life 50000 hr Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90 Lumens 700 lm
Mounting Type Recessed Housing Finish White
Dimensions 4-7/8 in dia x 1-3/8 in H Standards cETLus Listed, Energy Star Certified, JA8 Approved
Application For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok