Abbotsford
eltrl474550l3kwh

ELITE LIGHTING 4-inch 12W 120V 550LM 3000K RL474 Series Dimmable Round Adjustable Slim LED, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL474550LDIMTR12030K90WH

Description

Adjustable 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC rated - Approved for direct contact with insulation• Air-tight and damp location approved• Fast and easy to install in limited space locations• External driver factory mounted inside connection box - 120V or 277V-347V• 50,000 hours life; 5 year warranty

Specifications

Brand Name Elite Lighting Item Name LED Light Fixture
Type IC, Adjustable, Slim, Dimmable Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Ceiling Opening 2 in Series RL474
Lamp Wattage 150 W Beam Angle 40°
Recessed Trim Type 4 in Gimbal Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90+
Lumens 550 lm Mounting Type Ceiling
Housing Finish White Dimensions 5 in dia x 1 in H x 1 in T
Application For New Construction

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok