Abbotsford
eltrl475550lselectcctbk

ELITE LIGHTING 4-inch 550LM RL475 Series Round Slim Multi CCT LED, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL47555027K3K35K4K5KBK

Description

4” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access fieldadjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Specifications

Brand Name Elite Lighting Item Name LED Recessed Fixture
Type Triac Dimming, Slim Voltage Rating 120 V
Fixture Wattage 16 W Lamp Type LED
Ceiling Opening 3 in Housing Material Aluminum
Series RL475 Lighting Technology Edge-Lit
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/500 K Color Rendering Index (CRI) 90
Lumens 550 lm Mounting Type Recessed
Housing Finish Black Dimensions 4.9 in OD x 4.1 in H
Special Features Multiple CCT Standards cETL Listed, Energy Star Certified, California Proposition 24 Compliant
Application For Wet Locations

Packages

1 - UNIT - 1 24 - Unit - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok