Abbotsford
eltrl479550l4kwh

ELITE LIGHTING 4-inch 120V 4000K 550LM RL479 Series Dimmable Baffle Round Slim LED Fixture, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL479550LDIMTR12040K90WH

Description

Baffle 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• New Construction Rough-In Plates and Jumper Cables Available• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Downlight Fixture
Type IC, Slim, Dimmable Voltage Rating 120 V
Fixture Wattage 9 W Lamp Type LED
Ceiling Opening 2 in Series RL479
Lamp Wattage 150 W Beam Angle 120°
Recessed Trim Type 4 in Baffle Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 90+
Lumens 550 lm Mounting Type Ceiling
Housing Finish White Dimensions 5-1/8 in dia x 1-1/4 in H x 1 in T
Standards cETL Listed, Energy Star Certified Application For New Construction, Wet Location

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok