Abbotsford
eltrl479700l30k90bk

ELITE LIGHTING 4-inch 12W 3000K 700LM RL479 Series Baffle Slim LED Fixture, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL479-700L-DIMTR-120-30K-90-BK

Description

Baffle 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box • New Construction Rough-In Plates and Jumper Cables Available• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Downlight Fixture
Type IC, Slim, Dimmable Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Ceiling Opening 2 in Series RL479
Lamp Wattage 150 W Beam Angle 120°
Recessed Trim Type 4 in Baffle Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90+
Lumens 700 lm Mounting Type Ceiling
Housing Finish Black Dimensions 5-1/8 in dia x 1-1/4 in H x 1 in T
Standards cETL Listed, Energy Star Certified Application For New Construction, Wet Location
UPC 848070081617

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok