Abbotsford
eltrl479700lselectcctbk

ELITE LIGHTING 4-inch 120V 700LM RL479 Series Round Baffle Slim Multi CCT LED, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL479700L27K3K35K4K5KBLK

Description

4” round baffle slim multi-CCT LED luminaire engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Baffle trim delivers glare-free comfortable illumination. Easily access field-adjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Specifications

Brand Name Elite Lighting Item Name LED Recessed Fixture
Type IC, Triac Dimmable, High Performance, Slim, Regressed Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Ceiling Opening 3 in Housing Material Die-Cast Aluminum
Series RL479 Recessed Trim Type 4 in Round Baffle
Average Life 50000 hr Color Temperature 2700 - 5000 K
Color Rendering Index (CRI) 90 Lumens 700 lm
Mounting Type Recessed Housing Finish Black
Dimensions 5 in dia x 0.9 in H Standards cETLus Listed, Energy Star Certified, JA8 Approved
Application For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok