Abbotsford
eltrl575700ldimtr27kbk

ELITE LIGHTING 5-inch 120V 700LM 2700K RL575 Series Round Slim LED Fixture, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL575-700L-DIMTR-120-27K-90-BK

Description

Round 5” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Lighting Fixture
Type IC, Slim, Dimmable Voltage Rating 120 V
Fixture Wattage 150 W Lamp Type LED
Ceiling Opening 2 in Series RL575
Lamp Wattage 15 W Beam Angle 120°
Recessed Trim Type 5 in Round Average Life 50000 hr
Color Temperature 2700 K Color Rendering Index (CRI) 90
Lumens 700 lm Mounting Type Recessed/Ceiling
Housing Finish Black Dimensions 6 in dia x 1 in H x 1 in T
Application For Wet Locations UPC 848070081204

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok