Abbotsford
eltrl575700ldimtr30kwh

ELITE LIGHTING 5-inch 15W 120V 3000K 700LM RL575 Series Round Slim Recessed LED Fixture, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL575700LDIMTR12030K90WH

Description

Round 5” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Lighting Fixture
Type IC, Slim, Dimmable Voltage Rating 120 V
Fixture Wattage 15 W Lamp Type LED
Ceiling Opening 2 in Series RL575
Lamp Wattage 150 W Beam Angle 120°
Recessed Trim Type 5 in Round Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90+
Lumens 700 lm Mounting Type Ceiling
Housing Finish White Dimensions 6 in dia x 1 in H x 1 in T
Application For Wet Locations

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok