Abbotsford
eltrl575900l27ksn

ELITE LIGHTING 5-inch 15W 120V 2700K 900LM RL575 Series Round Slim Recessed LED Fixture Wafer, Satin Nickel

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL575-900L27KSN

Description

Round 5” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Lighting Fixture
Type IC, Slim, Dimmable Voltage Rating 120 V
Fixture Wattage 150 W Lamp Type LED
Ceiling Opening 2 in Series RL575
Lamp Wattage 15 W Beam Angle 120°
Recessed Trim Type 5 in Round Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 90
Lumens 900 lm Mounting Type Recessed
Housing Finish Satin Nickel Dimensions 6 in dia x 1 in H x 1 in T
Application For Wet Locations

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok