Abbotsford
eltrl6751100lselectcctbk

ELITE LIGHTING 6-inch 120V 1100LM RL675 Series Round Slim LED with Multi CCT, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL6751100L27K3K35K4K5KBK

Description

6” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access fieldadjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Specifications

Brand Name Elite Lighting Item Name Recessed Downlight Fixture
Type Slim Housing Material Die-Cast Aluminum
Recessed Trim Type 6 in Round Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lumens 1100 lm Mounting Type Recessed
Housing Finish Black Dimensions 6.6 in dia x 4 in H
Standards cETLus Listed, Energy Star Certified, JA8 Compliant Application For New Construction, Remodel or Retrofit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok