Abbotsford
eltrl677850ldimtr40kwh

ELITE LIGHTING 6-inch 12W 120V 4000K 850LM RL677 Series Dimmable Surface Mount LED Module, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL677-850L-DIMTR-120-40K-90-WH

Description

The Elite RL677 has been engineered for standard junctions boxes. Over 850 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent. Plus the Elite RL677 features 50,000 hours of life, and California Title-24 compliance. Greater light output than a 26W CFL or a 65W BR30 while consuming less than 12W of power.

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Module
Type Dimmable Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Ceiling Opening 6 in Housing Material Aluminum
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 90 Lumens 850 lm
Mounting Type Surface Housing Finish White
Dimensions 7-3/8 in W x 1 in H Standards RoHS Compliant, IECC, LM97/LM80, California Title 24, New York State, Washington State, Wet Location
UPC 848070054086

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok