Abbotsford
eltrl679700l4kwh

ELITE LIGHTING 6-inch 120V 4000K 700LM RL679 Series Dimmable Baffle Round Slim LED Fixture, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL679700LDIMTR12040K90WH

Description

Baffle Round 6” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 10.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• New Construction Rough-In Plates and Jumper Cables Available• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Downlight Fixture
Type Slim Voltage Rating 120 V
Fixture Wattage 12 W Lamp Type LED
Ceiling Opening 2 in Series RL679
Beam Angle 120° Recessed Trim Type 6 in Round Baffle
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 90+ Lumens 700 lm
Mounting Type Ceiling Housing Finish White
Dimensions 7 in dia x 1 in H x 1 in T Standards Energy Star Certified
Application For Wet Locations UPC 848070071526

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok