Abbotsford
eltrl2711000l3k90shzwh

ELITE LIGHTING 2-inch 100LM 3000K RL271 Series Round LED Fixture with Changeable Reflector, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL2711000LDIMTR3K90SHZWH

Description

2 inch LED luminaire with field-changeable reflector engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Specifications

Brand Name Elite Lighting Item Name LED Recessed Retrofit Lighting with Changeable Reflector
Voltage Rating 120 V Fixture Wattage 14 W
Lamp Type LED Housing Material Die-Cast Aluminum
Recessed Trim Type 2 in Round Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Shade Type Satin Haze Reflector Lumens 1000 lm
Mounting Type Wall/Suspended Ceiling Standards cETLus Listed, Energy Star Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok