Abbotsford
eltrl373600l12030k90mdsn

ELITE LIGHTING 3-inch 8W 120V 3000K 600LM RL373 Series Dimmable Recessed Gimbal Slim LED, Satin Nickel

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL373600L12030K90MDSN

Description

Gimbal 3” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.98.FEATURES:-Dimmable- Energy Star Certified- Type IC Rated – Approved for direct contact with insulation- Air-tight and damp location approved- Directional beam - great for sloped ceilings and highlighting artwork- Pot light housing is not required even for insulated ceilings- Fast and easy to install in limited space locations- External driver factory mounted inside connection box - 120V- New construction rough-in plates and jumper cables available- 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name Recessed Gimbal Downlight Fixture
Type Slim Fixture Wattage 8 W
Lamp Type LED Housing Material Die-Cast Aluminum
Beam Angle 30° Recessed Trim Type 3 in Round
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lumens 600 lm
Mounting Type Recessed Housing Finish Satin Nickel
Dimensions 3-1/4 in dia x 1-3/4 in H Standards cETLus Listed, Energy Star Certified, JA8 Compliant
Application For New Construction, Remodel or Retrofit

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok