Abbotsford
eltrl373600l12030k90mdwh

ELITE LIGHTING 3-inch 8W 120V 3000K 600LM RL373 Series Dimmable Recessed Gimbal Slim LED wafer, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL373600L12030K90MDWH

Description

Gimbal 3” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.98.FEATURES:-Dimmable- Energy Star Certified- Type IC Rated – Approved for direct contact with insulation- Air-tight and damp location approved- Directional beam - great for sloped ceilings and highlighting artwork- Pot light housing is not required even for insulated ceilings- Fast and easy to install in limited space locations- External driver factory mounted inside connection box - 120V- New construction rough-in plates and jumper cables available- 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name Slim LED Recessed Fixture
Type IC, Triac Dimming, High Performance, Gimbal Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type LED
Housing Material Cast Aluminum Series RL373
Beam Angle 38° Recessed Trim Type 3 in
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 90 Lumens 600 lm
Mounting Type Recessed Housing Finish White
Dimensions 3-1/4 in dia x 1-3/4 in H Special Features -40 to 104 °F Ambient Temperature, >0.98 Power Factor, 60 Hz Frequency
Includes Reflector Standards Energy Star Certified, Damp Location Listed, cETLus Listed, JA8 Approved
Application For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit

Packages

1 - UNIT - 1 18 - UNIT - 18
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok