Abbotsford
iplip53adj4sdw6w830120

IP LIGHTING 4-inch 6W 120V 3000K 80CRI 700LM IP53-ADJ4SD series Adjustable Recessed LED, White

Inventory
Unavailable for order
Manufacturer:IP LIGHTING
Manufacturer #:IP53-ADJ4SD-W-6W830-120

Description

Intended Use:- Building interior- Directional 4in recessed mount • Tilt 78°, rotates 350°- IC rated without housing- Damp location listedConstruction:- Die-cast aluminum trim ring- Die-cast aluminum heat sink body - Die-cast aluminum rotating plateOptical System:- 6W COB light engine with 30° reflector cone - 3000K CCT 80 CRI- Clear lens to protect COB and reflector cone - 50000+ hours life ratingElectrical System:- Constant current plug and play driver box • HPF low THD, high efficiency design- Short circuit and overheat protected- RoHS compliant

Specifications

Brand Name IP Lighting Item Name Recessed LED
Type Adjustable Voltage Rating 120 V
Fixture Wattage 6 W Lamp Type LED
Housing Material Die-Cast Aluminum Series IP53-ADJ4SD
Beam Angle 30° Recessed Trim Type 4 in
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lens Type Clear
Lumens 700 lm Mounting Type Recessed
Housing Finish White Powder Coated Paint Dimensions 5 in dia
Standards cETLus Listed, IC Rated, cULus Listed, CE, RoHS Compliant, CSA Certified, cURus Listed, TUV Approved, QAI Certified, Damp Location Listed Application For Building Interior

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok