IP LIGHTING IP53-RF3-WWW27-12VDC LED Recessed Lighting Fixture 405 lm 12 VDC, 2700 K Thin White
Description
Thin recessed LED fixture.
Specifications
Brand Name | IP Lighting | Item Name | LED Recessed Lighting Fixture |
Type | Thin | Voltage Rating | 12 VDC |
Lamp Type | LED | Ceiling Opening | 3 in |
Color Temperature | 2700 K | Lumens | 405 lm |
Housing Finish | White |
Packages
1 - UNIT - 1 |