iplip53rfl4bpwww120

IP LIGHTING IP53RFL4BPWWW120 LED Recessed Light 600 lm 3000 K Retro White

In Stock
Price $264.10 / EA Eco fees: $1.50
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:ip53rfl4bpwww120

Description

Recessed Ceiling Ultra Thin Downlight. For use in very limited plenum space or installation space.

Specifications

Brand Name IP Lighting Item Name LED Recessed Light
Type Retro Lamp Type Not Exchangeable LED (Lamp not Included)
Color Temperature 3000 K Lumens 600 lm
Mounting Type Ceiling Housing Finish White
Dimensions 4 in W

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok