Abbotsford
iplip53rfl4bpwww120

IP LIGHTING 4-inch 120V 3000K Recessed Ceiling Ultra Thin Downlight, White

Price $270.90 / EA Eco fees: $1.50
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP53RFL4BPWWW120

Description

Recessed Ceiling Ultra Thin Downlight. For use in very limited plenum space or installation space.

Specifications

Brand Name IP Lighting Item Name LED Recessed Light
Type Retro Lamp Type Not Exchangeable LED (Lamp not Included)
Color Temperature 3000 K Lumens 600 lm
Mounting Type Ceiling Housing Finish White
Dimensions 4 in W

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok