Abbotsford
iplip53sfl5sdwww120

IP LIGHTING 9W 5 inch IP Lighting Fixture Square LED Thin Recessed, White

Price $61.39 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP53-SFL5SD-W-WW-120

Description

Ultra thin square LED lighting fixture with die-cast aluminium one-piece trim frame with built-in heat sink. Opal PMMA lens with light glide technology for even light distribution. Full metal top plate protects LED PCB. Heavy duty installation springs ensure tight fitting to ceiling.

Specifications

Brand Name IP Lighting Item Name LED Recessed Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 0 - 120 VAC
Fixture Wattage 9 W Lamp Type LED
Ceiling Opening 5 in Lamp Wattage 9 W
Color Temperature 3000 K Lumens 900 lm
Enclosure Type IP53 Mounting Type Ceiling
Housing Finish White
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok