IP LIGHTING IP54-RCL4SD-WW30-120 LED Recessed Fixture 4 in Round 750 lm 120 V, 3000 K Symmetric White
Description
LED Recessed Fixture 4 in Round 750 lm 120 V, 3000 K Symmetric White. Building interior/exterior. Dia 4-inch Ceiling recessed mount. Low profile design, IC rated. Ideal for Residential + Light commercial use. Wet location ceiling mount (CSA location 3). Die cast aluminum one piece trim/reflector. Trim powder coat painted low gloss white. Low profile clear specular reflector ring. PMMA frosted opal lens.
Specifications
Brand Name | IP Lighting | Item Name | LED Recessed Fixture |
Type | Symmetric | Voltage Rating | 120 V |
Lamp Type | LED | Housing Material | Die-Cast Aluminum |
Lighting Technology | Constant Current Driver | Beam Angle | 120° |
Recessed Trim Type | 4 in Round | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lens Type | PMMA Frosted Opal |
Lumens | 750 lm | Mounting Type | Ceiling/Recessed |
Housing Finish | White | Dimensions | 4-3/4 in dia x 2-1/8 in H |
Standards | cETLus Listed, Energy Star Certified, IC Rated, cULus Listed, CE, RoHS Compliant, CSA Certified, cRUus Listed | Application | For IC and AT Application, Residential and Light Commercial use, Wet Location |
Packages
1 - UNIT - 1 |