Abbotsford
iplrfl6sdwww120

IP LIGHTING 6-inch 12W 120V 3000K Ultra-Thin LED Recessed Light, White

Price $73.25 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP53-RFL6SD-W-WW-120

Description

Ultra thin recessed LED lighting fixture with die-cast aluminium one-piece trim frame with built-in heat sink. Opal PMMA lens with light glide technology for even light distribution. Full metal top plate protects LED PCB. Heavy duty installation springs ensure tight fitting to ceiling.

Specifications

Brand Name IP Lighting Item Name LED Recessed Light
Type Direct Light Outlet, Symmetric Voltage Rating 120 VAC, 1 - 10 V Dimming
Fixture Wattage 12 W Lamp Type Not Exchangeable LED
Housing Material Aluminum Lamp Wattage 12 W
Light Color White Color Temperature 3000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lens Type Plastic Opal Lumens 1200 lm
Mounting Type Ceiling Housing Finish White, Matte
Dimensions 168 mm OD x 12.7 mm H Includes Control Unit, 6 in Trim

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok