Abbotsford
iwaleddl6125w30kretrogry

STANDARD PRODUCTS 6 inch 12.5W 120V Round Dimmable LED Downlight Kit, Grey

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63655

Description

These dimmable LED downlight kits combine exceptional light output with the traditional downlight look. They are versatile and allow the user to easily convert most traditional recessed fixtures by installing them into a housing or installing them directly into a junction box.FEATURES:• All mounting hardware is included for retrofit or new construction• IC rated when used in an approved IC rated recessed housing

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name 6 in LED Downlight Type Direct Light Outlet, Symmetric, Round
Voltage Rating 120 V Fixture Wattage 12.5 W
Lamp Type LED Lamp Wattage 12.5 W
Average Life 40000 hr Light Color Neutral White
Color Temperature 3000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lumens 809 lm
Mounting Type Ceiling, Surface Housing Finish Matte Gray
Dimensions 180 mm OD x 50 mm H Special Features Recessed
Includes Control Unit UPC 069549636552

Packages

1 - UNIT - 1 16 - UNIT - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok