Abbotsford
iwaleddlgimbal4sqrflatbn

STANDARD PRODUCTS 4 inch Square Flat LED Gimbal Trim, Brushed Nickel

Price $7.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65439

Description

FEATURES: • Trim Type:Flat• Trim material: Diecast aluminum• Colour: Brushed Nickel• Shape: Square• Tilt (°): 24• Size (in): 4• Diameter - mm (in): 118 (4 21/32)• Airtight: Yes

Specifications

Brand Name Standard Products Item Name LED Gimbal Trim
Type Flat, Square, Twist-Lock Size 1-7/8 in dia Aperture
Material Die-Cast Aluminum Color/Finish Brushed Nickel
Dimensions 4-5/8 in W x 3/8 in D x 4-5/8 in H Application For Downlight
UPC 069549654396

Packages

1 - UNIT - 1 96 - UNIT - 96
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok