Abbotsford
iwaleddlgimbal4rndflatwh

STANDARD PRODUCTS 4 inch Round Flat LED Gimbal Trim, White

Price $5.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65436

Description

FEATURES: • Trim Type: Flat• Trim material: Diecast aluminum• Colour: White• Shape: Round• Tilt (°): 24• Size (in): 4• Diameter - mm (in): 120 (4-23/32)• Airtight: Yes

Specifications

Brand Name Standard Products Item Name LED Gimbal Trim
Type Flat, Round, Twist-Lock Size 1-7/8 in dia Aperture
Material Die-Cast Aluminum Color/Finish White
Dimensions 4-3/4 in dia Application For Downlight
UPC 069549654365

Packages

1 - UNIT - 1 96 - UNIT - 96
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok