Abbotsford
iwaleddlgimbal3rndcurvwh

STANDARD PRODUCTS 3 inch Round Curved LED Gimbal Trim, White

Price $5.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65450

Description

FEATURES: • Trim Type: Curved• Trim material: Diecast aluminum• Colour: White• Shape: Round• Aperture: Round • Aperture diameter: 1 ?” (47.5 mm) • Diameter: 3 ?" (85 mm) • Installation method: Twist-lock

Specifications

Brand Name Standard Products Item Name LED Gimbal Trim
Type Curved, Round, Twist-Lock Size 1-7/8 in dia Aperture
Material Die-Cast Aluminum Color/Finish White
Dimensions 3-3/8 in dia Application For Downlight
UPC 069549654501

Packages

1 - UNIT - 1 96 - UNIT - 96
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok