Abbotsford
iwaleddlgimbal3rndflatbn

STANDARD PRODUCTS 3 inch Round Flat LED Gimbal Trim, Brushed Nickel

Price $5.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65433

Description

FEATURES:• Trim Type: Flat • Colour: Brushed Nickel • Shape: Round • Tilt (°): 24 • Size (in): 3 • Diameter - mm (in): 85 (3 11/32) • Airtight: Yes • Brand: Standard

Specifications

Brand Name Standard Products Item Name LED Gimbal Trim
Type Flat, Round, Twist-Lock Size 1-7/8 in dia Aperture
Material Die-Cast Aluminum Color/Finish Brushed Nickel
Dimensions 3-3/8 in dia Application For Downlight
UPC 069549654334

Packages

1 - UNIT - 1 96 - UNIT - 96
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok