Abbotsford
iwaleddlgimbalmod7w30kwh

STANDARD PRODUCTS 65420 7W 120V 3000K LED Gimbal Downlight, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:65420

Description

LED Gimbal Downlights are easy to install and allow you to direct the light where needed! The interchangeable trims offered in a variety of shapes, sizes and finishes, give you many options to choose from. Whether in new construction or in retrofit applications, the module and trim combination will fit any application! FEATURES:• Small aperture designed for a sleek and glare free result • Light output comparable to a PAR20 halogen lamp • 24º tilt and 360º module rotation to light any direction

Specifications

Brand Name Standard Products Item Name LED Downlight
Type Dimmable Voltage Rating 120 V
Fixture Wattage 7 W DLC N
Beam Angle 40° Recessed Trim Type Gimbal
Average Life 36000 hr Light Color Warm White
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lens Type Clear Polycarbonate Lumens 600 lm
Enclosure Type IP44 Mounting Type Recessed
Housing Finish White Dimensions 2-17/32 in dia x 1-31/32 in
Standards cETLus Listed, Energy Star® Certified, FCC Compliant UPC 069549654204

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok