Abbotsford
iwaleddlgimbalmod7w40kwh

7W 120V 4000K LED Gimbal Downlight, White

Price $47.19 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:65421

Description

The adjustable residential Gimbal downlight is made for your new construction or remodeler and allows you to direct the light where needed. Moreover, LED Gimbal Downlights are easy to install and the module and trim combination will fit any application

Specifications

Brand Name Standard Products Item Name LED Downlight
Type Dimmable Voltage Rating 120 V
Fixture Wattage 7 W DLC N
Beam Angle 40° Recessed Trim Type Gimbal
Average Life 36000 hr Light Color Cool White
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Clear Polycarbonate Lumens 620 lm
Enclosure Type IP44 Mounting Type Recessed
Housing Finish White Dimensions 2-17/32 in dia x 1-31/32 in
Standards cETLus Listed, Energy Star® Certified, FCC Compliant UPC 069549654211

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok