Abbotsford
iwaleddlgimmod7w3022kbn

STANDARD PRODUCTS 65982 7W 120V 3000K-2200K LED Gimbal Downlight, Brushed Nickel

Price $52.15 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65982

Description

LED Gimbal Downlights are easy to install and allow you to direct the light where needed! The interchangeable trims offered in a variety of shapes, sizes and finishes, give you many options to choose from. Whether in new construction or in retrofit applications, the module and trim combination will fit any application. FEATURES:• Small aperture designed for a sleek and glare free result• Light output comparable to a PAR20 halogen lamp• 24º tilt and 360º module rotation to light any directiont

Specifications

Brand Name Standard Products Item Name LED Recessed Light
Type Downlight, Gimbal, Retrofit Voltage Rating 120 V
Fixture Wattage 7 W Lamp Type LED
DLC N Beam Angle 40°
Average Life 50000 hr Light Color Brushed Nickel
Color Temperature 3000 - 2200 K Color Rendering Index (CRI) 90
Lumens 478 lm Enclosure Type IP44
Mounting Type Recessed Dimensions 2 -17/32 in dia x 1-31/32 in H
Standards cETLus Listed, Energy Star Certified, IC Rated UPC 069549659827

Packages

1 - UNIT - 1 2 - UNIT - 2 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok