Abbotsford
iwaleddlgimmod7w3022kwh

STANDARD PRODUCTS 65981 7W 3000K-2200K 478LM Recessed Gimbal LED Module, White

Price $52.15 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65981

Description

The adjustable residential Gimbal downlight is made for your new construction or remodeler and allows you to direct the light where needed. Moreover, LED Gimbal Downlights are easy to install and the module and trim combination will fit any application.

Specifications

Brand Name Standard Products Item Name LED Recessed Light
Type Downlight, Gimbal, Retrofit Voltage Rating 120 V
Fixture Wattage 7 W Lamp Type LED
DLC N Beam Angle 40°
Average Life 50000 hr Light Color White
Color Temperature 3000 - 2200 K Color Rendering Index (CRI) 90
Lumens 478 lm Enclosure Type IP44
Mounting Type Recessed Dimensions 2 -17/32 in dia x 1-31/32 in H
Standards cETLus Listed, Energy Star Certified, IC Rated UPC 069549659810

Packages

1 - UNIT - 1 2 - UNIT - 2 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok