Abbotsford
iwaledmod118w30kstd

STANDARD PRODUCTS 63222 11.8W 120V 3000K FlexLED LED Module

Price $33.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:63222

Description

FlexLED LED modules produce an exceptional combination of performance and light quality from its compact design, producing up to 750 lumens of brilliant white light while consuming a maximum of 11.8 watts. The light engine exceeds ENERGY STAR® requirements and is certified to the high efficacy standards of California Title 24, including CRIs above 94. FEATURES:• High quality die cast aluminum housing• Variety of colour temperatures• Quick and tool-less twist and lock installation• Flexible design that mounts into a variety of trims and housings

Specifications

Brand Name Standard Products Sub Brand FlexLED
Item Name LED Module Type Dimmable
Voltage Rating 120 V Lamp Type Warm White 3000 K 90 CRI 750 lm LED
DLC N Light Output 750 lm
Beam Angle 86° Average Life 50000 hr
Dimensions 3.8437 in L For Use With AYLV-600P, DV600P, DVELV303P, DV603P, DVCL-153P, FAELV500, LG600P, MAW600, MAELV600, MACL-153M, RRD-6NA, S-603PG, S600P, SELV300P, SCL-153P, CT103P, TG-603PGH, TGCL-153P Lutron Dimmers, ADPD703TU, H703PTU, HCL453P Legrand Dimmers, DAL06P, DLC03P, SLC03P Cooper Dimmers, IP106-7LZ, 6673-10W, 6631-2, IPE4, 6633-P, 6161, 6615, 6621-P, 6683-IW, VPE06, VP106 Leviton Dimmers, CLS-EXP-DIMU, DIN-1DIM4, GLX-DIM6, GLXX-2DIM8 Creston Dimmers, MSP300QE, ZP260QE Lightolier Dimmers
Standards Energy Star Certified, California Title 24 Compliant, cULus Listed UPC 069549632226
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok